This item is Discontinued.

Condor 3-Piece Rainsuit with Detachable Hood, PVC, 13.5 mil Thick, Detachable, Orange, 4XL 4PCV6

This item is Discontinued.

Condor

3-Piece Rainsuit with Detachable Hood, PVC, 13.5 mil Thick, Detachable, Orange, 4XL (Discontinued)

Mfr # 4PCV6
Zoro # G0077621
UPC # 190735101056
Country of Origin China
Category Rainsuits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PCV6
Zoro #
G0077621
UPC #
190735101056
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
52 in to 54 in
Thickness
13.5 mil
Fits Chest Size
58 in to 60 in
Jacket Length
35 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Orange
Material
PVC
Inseam
32 1/2 in
Hood Style
Detachable
Closure Type
snaps
Rainwear ANSI Class
Unrated
Liner Material
Polyester
Gender
Unisex
Includes
Elastic Suspenders
Number of Pockets (Outside)
2
Hood Included
Yes
Resists
water
Seam Style
Welded
Rainwear Cuff Style
Snap
Number of Pockets (Inside)
0
Rainwear Ankle Style
Snap
ANSI Class
Class 3
High-Visibility
Yes

Description

3-Piece Rainsuit with Detachable Hood, Material PVC, Hood Style Detachable, High-Visibility Yes, Size 4XL, Jacket Length 35 in, Thickness 13.5 mil, Inseam 32 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.