Condor

Reading Glasses, +2.25, Clear


product price: $7.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Fog, Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1-2015
  • Eyewear Venting Non-Vented
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Item Reading Glasses
Diopter Strength +2.25
Lens Coating Anti-Fog, Anti-Scratch
Frame Style Wraparound
Lens Color Clear
Standards ANSI Z87.1-2015
Eyewear Venting Non-Vented
Frame Color Clear
UV Protection 0.999
Frame Material Polycarbonate
Diopter +2.25
Series SL-A Reader
X-Ray Detectable No
Lens Material Polycarbonate
Foam Lined No Foam Lining
Gender Unisex
Photochromatic Lens No
Arm Color Clear
Includes Brow Lining No
Includes Polarized Lens Coating No
Diopter Location Bottom
Includes Anti-Static Lens Coating Yes
Includes Anti-Fog Lens Coating Yes
Arm Tip Type Non-Adjustable
Includes Padded Nose Piece No
Includes Scratch-Resistant Lens Coating Yes
Metal Detectable No
Frame Type Frameless
Includes Eye Socket Lining No
Includes Padded Arms No
Welding Shade Designation Not Rated for Welding Use

Description

Reading Glasses, +2.25 Diopter Strength, Clear Lens Color, Anti-Fog, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2015, Eyewear Frame Style Frameless, Eyewear Size M, Series SL-A Reader, Foam Lined No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.