Shop CONDOR

V300 Reader Safety Glasses, Gray Wraparound Frame, 2.5 Diopter, Gray Lens, Anti-Scratch Coating

  • Mfr # 6PPA9

  • Zoro # G3573963


product price:  $6.89
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Series
V300
Frame Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6PPA9
Zoro #
G3573963
UPC #
190735108024
Country of Origin
China

Dimensions

Eyewear Size
Universal
Arm Length
4 7/8 in
Temple-to-Temple Width
2 3/4 in

Details

Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Series
V300
Frame Color
Gray
UV Protection
99.9%
Standards
ANSI Z87.1-2015
Diopter
+2.50
Foam Lined
No Foam Lining
X-Ray Detectable
No
Eyewear Venting
Non-Vented
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Gender
Unisex
Photochromatic Lens
No
Includes Eye Socket Lining
No
For Small Heads Designation
Not Rated for Small Heads
Minimum Operating Temperature
23 Degrees F
Frame Type
Frameless
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Gray
Includes Padded Nose Piece
Yes
Includes Brow Lining
No
Arm Material
Polycarbonate
Arm Tip Type
Non-Adjustable
Application
General Purpose
Includes Anti-Fog Lens Coating
No
Diopter Location
Bottom
Includes Anti-Static Lens Coating
No
Includes Padded Arms
No
Nose Bridge Material
Polycarbonate
Lens Function
Bifocal
Maximum Operating Temperature
131 Degrees F
Includes Polarized Lens Coating
No
Metal Detectable
No
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Temples
Includes Reader Lens
Reader Lens Included
Hinge Type
Barrel

Description

Safety Glasses, Series V300, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.