This item is Discontinued.

Condor Entrance Mat, Polypropylene, 3/8" Thick, Red/Black, 3 ft W x 5 ft L 9GFH9

This item is Discontinued.

Condor

Entrance Mat, Polypropylene, 3/8" Thick, Red/Black, 3 ft W x 5 ft L (Discontinued)

Mfr # 9GFH9
Zoro # G7670126
Country of Origin United States
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9GFH9
Zoro #
G7670126
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Thickness
3/8"
Wire Rope Length
5 ft
Length
5 ft

Details

Item
Entrance Mat
Color
Red/Black
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Beveled
Mat Electrical Resistance
Anti-Static
Oil Resistant
No
Scrape/Dry
Scrape
Standards
ASTM D2859, ASTM D3884-01, ASTM D6540-00, ASTM E648-03
Mat Weaving
Loop Pile
Antimicrobial
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hotels, Lobbies, Schools
Printed Image or Message
None
Edge Material
Rubber
Surface Application
Scraping and Drying
Resistance Properties
Abrasion Resistant
Welding Safe
No
ADA Compliant
No
Face Material Weight
26 oz/sq yd
Crush Resistant
Yes
Stripe Pattern
Solid/No Stripes
Launderable
Yes
Number of Beveled Edges
4
Underside Backing
Cleat
Reversible
No
NFSI High Traction Certified
No
Autoclavable
No
For Surface Type
Carpet, Floors, Rugs
Mat Type
Entrance Mat
Surface Design
Waffle
Series
166 Guzzler
Color Family
Reds
Wire Color
Red/Black

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Red/Black, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 5 ft, Overall Width 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.