RUSH JOB CALENDAR 1. EVERY JOB IS IN A RUSH., 10 in W x 14 in H, Polyethylene, 486P09

  • Mfr # 486P09

  • Zoro # G6304949


product price:  $10.59
/ea

Key Features

Legend
RUSH JOB CALENDAR 1. EVERY JOB IS IN A RUSH. EVERYONE WANT HIS JOB YESTERDAY.
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
486P09
Zoro #
G6304949
UPC #
00194484289911
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
RUSH JOB CALENDAR 1. EVERY JOB IS IN A RUSH. EVERYONE WANT HIS JOB YESTERDAY.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Legend Style
Symbol and Text
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
No
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Legend Pictogram ID
PPIC-202
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend
Rush Job Calendar 1. Every Job Is In A Rush. Everyone Want His Job Yesterday.
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Write on Surface
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Legend Pictogram Description
Calendar
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Rush Job Calendar 1. Every Job Is In A Rush. Everyone Want His Job Yesterday., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.