STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Condor Clear Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1006652| Mfr #: 2VKZ2

$4.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Persuader(TM) II
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006652 Mfr #: 2VKZ2
Metal Detectable: NoSeries: Persuader(TM) II
Photochromatic Lens: NoItem: Safety Glasses
Includes: Soft Rubber Temple EndsLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Material: polycarbonate
Foam Lined: NoFrame Design: Wraparound
Frame Color: Translucent RedPrimary Frame Color: Red
X-Ray Detectable: NoPrimary Lens Color: Clear
UV Protection: 99.9%Safety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: ClearPolarized Lens: No
Temple Style: BayonetSafety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Translucent Red, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews