Safety Over Pants, Lime, Size 40 to 44x33
Mfr # 1YAV9
Zoro # G0012397
product price:Â $23.09
/eaKey Features
Material
Polyester
Color
Green
Number of Pockets
0-3
Features
Elastic Waistband; 2 Side Pass-Through Pockets and Adjustable Snaps At the Bottom of the Ankle
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1YAV9
Zoro #
G0012397
UPC #
190735053096
Country of Origin
China
Dimensions
Size
2XL
Fits Waist Size
40 to 44 in
Details
Item
Reflective Safety Over Pants
Material
Polyester
Color
Green
Number of Pockets
0-3
Features
Elastic Waistband; 2 Side Pass-Through Pockets and Adjustable Snaps At the Bottom of the Ankle
Gender
Men's
Closure Type
Elastic Waist
ANSI Class
E
Standards
Meets ANSI-ISEA 107-2004 Class E
Number of Outside Pockets
2
Inseam
33 in
Shop By
Closeouts
ANSI Type
Class E
Lining Material
Unlined
Waist Closure
Elastic
Description
Reflective Safety Over Pants, ANSI Class E, Gender Men's, Color Green, Material Polyester, Waist Closure Elastic, Number of Outside Pockets 2, Inseam 33 in, Size 2XL, Standards Meets ANSI-ISEA 107-2004 Class E, ANSI Type Class E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.