Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469P29

  • Mfr # 469P29

  • Zoro # G5564559


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Wet Floors May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469P29
Zoro #
G5564559
UPC #
00194484084295
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wet Floors May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header Style
Symbol and Text
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Header Pictogram ID
PPIC-55
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Header
Caution
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header Text Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-51
Sign Legend Background Color
White
Sign Legend
Wet Floors May Result In Injury.
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wet Floors May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.