Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471P65

  • Mfr # 471P65

  • Zoro # G5058772


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Gas Cylinder Storage Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
471P65
Zoro #
G5058772
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Gas Cylinder Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
Mounting Pattern
4 Corner
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
State Specific Sign
No
Sign Legend
Gas Cylinder Storage Area
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gas Cylinder Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.