Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472M35

  • Mfr # 472M35

  • Zoro # G5875167


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472M35
Zoro #
G5875167
UPC #
00194484168223
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Graffiti Resistant
Yes
Sign Header
Danger
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
State Specific Sign
No
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Write on Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Barricade Area Do Not Enter Without Authorization Or Supervision, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products