Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N34

  • Mfr # 472N34

  • Zoro # G5127969


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472N34
Zoro #
G5127969
UPC #
00194484021924
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Corrosion Resistant
Yes
Sign Legend
Do Not Enter When Equipment Is Operating
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.