Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476H96

  • Mfr # 476H96

  • Zoro # G5264782


product price: 
$
23.99
/ea

Key Features

Header
Caution
Legend
Look Out For Construction Traffic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476H96
Zoro #
G5264782
UPC #
00194484048372
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Look Out For Construction Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend
Look Out For Construction Traffic
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header
Caution
Mounting Pattern
4 Corner
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Black
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Material Properties
Rigid
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Construction Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.