This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476K10 476K10

This item is Discontinued.

Condor

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476K10 (Discontinued)

Mfr # 476K10
Zoro # G5821389
UPC # 00194484189624
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476K10
Zoro #
G5821389
UPC #
00194484189624
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Site No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Header Background Color
Black, Red, White
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Danger
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Legend
Construction Site No Trespassing
Sign Header Style
Text
Chemical Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.