Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469R79

  • Mfr # 469R79

  • Zoro # G5381883


product price:  $13.39
/ea

Key Features

Header
Notice
Legend
Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469R79
Zoro #
G5381883
UPC #
00194484084707
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Legend
Slippery When Wet
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Header
Notice
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products