Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475Z85

  • Mfr # 475Z85

  • Zoro # G5842483


product price:  $13.39
/ea

Key Features

Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475Z85
Zoro #
G5842483
UPC #
00194484183806
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Sign Legend
Caustic Will Cause Severe Burns, Injury Or Death.
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header
Danger
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Red
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Corrosion Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Caustic Will Cause Severe Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.