This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476J38 476J38

This item is Discontinued.

Condor

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476J38 (Discontinued)

Mfr # 476J38
Zoro # G5602383
UPC # 00194484142964
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476J38
Zoro #
G5602383
UPC #
00194484142964
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Legend
Construction Area
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews