This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476K39 476K39

This item is Discontinued.

Condor

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476K39 (Discontinued)

Mfr # 476K39
Zoro # G5871070
UPC # 00194484189891
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476K39
Zoro #
G5871070
UPC #
00194484189891
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Sign Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Minimum Service Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Red
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.