This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K41 476K41

This item is Discontinued.

Condor

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K41 (Discontinued)

Mfr # 476K41
Zoro # G5845292
UPC # 00194484189914
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476K41
Zoro #
G5845292
UPC #
00194484189914
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Header Background Color
Black, Red
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Sign Header Style
Symbol and Text
Write on Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.