Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476L12

  • Mfr # 476L12

  • Zoro # G5867403


product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476L12
Zoro #
G5867403
UPC #
00194484190538
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
HEAVY EQUIPMENT CROSSING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Average Outdoor Durability
2 yr
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Metal Detectable
No
Adhesive Style
Permanent
Chemical Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
State Specific Sign
No
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend
Heavy Equipment Crossing
Sign Header
Danger
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Heavy Equipment Crossing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews