Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477G27

  • Mfr # 477G27

  • Zoro # G5837139


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
BUCKLE UP! IT'S THE LAW
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477G27
Zoro #
G5837139
UPC #
00194484195946
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
BUCKLE UP! IT'S THE LAW
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Legend Style
Text
State Specific Sign
No
Material Properties
Flexible
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Legend
Buckle Up! It'S The Law
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Buckle Up! It'S The Law, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.