This item is Discontinued.

Condor Danger, DO NOT START MACHINE BEING REPAIRED/NO ENCENDER LA MAQUINA MIENTRAS ESTE EN REPARACION 478N68

This item is Discontinued.

Condor

Danger, DO NOT START MACHINE BEING REPAIRED/NO ENCENDER LA MAQUINA MIENTRAS ESTE EN REPARACION (Discontinued)

Mfr # 478N68
Zoro # G5803301
UPC # 00194484218263
Country of Origin United States
Category Machine Signs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478N68
Zoro #
G5803301
UPC #
00194484218263
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT START MACHINE BEING REPAIRED/NO ENCENDER LA MAQUINA MIENTRAS ESTE EN REPARACION
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Legend
Do Not Start Machine Being Repaired/No Encender La Maquina Mientras Este En Reparacion
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Glow In The Dark
No
Metal Detectable
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger/Peligro
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Start Machine Being Repaired/No Encender La Maquina Mientras Este En Reparacion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews