Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 449L24

  • Mfr # 449L24

  • Zoro # G5844190


product price:  $3.99
/ea

Key Features

Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L24
Zoro #
G5844190
UPC #
00194484151430
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Header Background Color
Black
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Flexible
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Legend Pictogram ID
PPIC-56
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Adhesive Style
Permanent
Metal Detectable
No
Chemical Resistant
No
Sign Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Graffiti Resistant
No
Legend Pictogram Description
Gun
Anti-Slip Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend The Use Of Cameras Or Video Equipment Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.