Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 473L19

  • Mfr # 473L19

  • Zoro # G5601108


product price:  $39.15
/ea

Key Features

Header
Notice
Legend
No Trespassing
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
473L19
Zoro #
G5601108
UPC #
00194484118440
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header Text Color
White
State Specific Sign
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Blue
Metal Detectable
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
No Trespassing
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.