This item is Discontinued.

Condor Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465G18 465G18

This item is Discontinued.

Condor

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465G18 (Discontinued)

Mfr # 465G18
Zoro # G5169153
UPC # 00194484005764
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465G18
Zoro #
G5169153
UPC #
00194484005764
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Sign Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header
Caution
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Atmosphere May Be Hazardous Follow Confined Space Entry Procedures, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews