Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478R44

  • Mfr # 478R44

  • Zoro # G5775493


product price: 
$
21.69
/ea

Key Features

Header
Danger
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478R44
Zoro #
G5775493
UPC #
00194484219901
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
MOVING MACHINERY/MAQUINARIA EN MOVIMIENTO
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header
Danger/Peligro
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Text Color
White
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend
Moving Machinery/Maquinaria En Movimiento
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Moving Machinery/Maquinaria En Movimiento, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products