This item is Discontinued.

Condor Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 479W49 479W49

This item is Discontinued.

Condor

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 479W49 (Discontinued)

Mfr # 479W49
Zoro # G5844933
UPC # 00194484240417
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
479W49
Zoro #
G5844933
UPC #
00194484240417
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
440 Volts/440 Voltios
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Header
Danger/Peligro
State Specific Sign
No
Write on Surface
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend
440 Volts/440 Voltios
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend 440 Volts/440 Voltios, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.