Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 485P64

  • Mfr # 485P64

  • Zoro # G6283772


product price:  $21.19
/ea

Key Features

Header
No Header
Legend
AVOID A FALL USE HANDRAILS/EVITE CAIDAS, UTILICE EL PASAMANOS.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485P64
Zoro #
G6283772
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
AVOID A FALL USE HANDRAILS/EVITE CAIDAS, UTILICE EL PASAMANOS.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(11)(ii)
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Blue
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Legend Pictogram Description
Handrail
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Sign Legend
Avoid A Fall Use Handrails/Evite Caidas, Utilice El Pasamanos.
Sign Legend Background Color
White
Write on Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(11)(ii)
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PADM-86
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails/Evite Caidas, Utilice El Pasamanos., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products