Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 467C76

  • Mfr # 467C76

  • Zoro # G5822210


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467C76
Zoro #
G5822210
UPC #
00194484207168
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Orange
Sign Legend Color
Black, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Sign Legend Background Color
Black, White
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-55
Write on Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Header
Warning
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Mirror Print
No
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Eye Protection
Sign Legend
Eye Protection Required In This Area.
Metal Detectable
No
Sign Header Style
Symbol and Text
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PPEQ-103
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Orange
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.