Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 467C39

  • Mfr # 467C39

  • Zoro # G5296413


product price:  $10.59
/ea

Key Features

Header
Safety First/Seguridad Primero
Legend
Wear Goggles Use Gafas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467C39
Zoro #
G5296413
UPC #
00194484037307
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Wear Goggles Use Gafas
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header
Safety First/Seguridad Primero
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Wear Goggles/Use Gafas
Sign Header Background Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Goggles/Use Gafas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.