This item is Discontinued.

Condor Danger, STAY CLEAR/NO OBSTRUIR EL PASO, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 477K63 477K63

This item is Discontinued.

Condor

Danger, STAY CLEAR/NO OBSTRUIR EL PASO, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 477K63 (Discontinued)

Mfr # 477K63
Zoro # G5791173
UPC # 00194484209780
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
477K63
Zoro #
G5791173
UPC #
00194484209780
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
STAY CLEAR/NO OBSTRUIR EL PASO
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header
Danger
Printed Language
English, Spanish
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Legend
Stay Clear/No Obstruir El Paso
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Sign Header
Danger/Peligro
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Rigid
Sign Legend Background Color
White
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Stay Clear/No Obstruir El Paso, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.