This item is Discontinued.

Condor Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471R01 471R01

This item is Discontinued.

Condor

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471R01 (Discontinued)

Mfr # 471R01
Zoro # G5601123
UPC # 00194484103712
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
471R01
Zoro #
G5601123
UPC #
00194484103712
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Text Color
White
Sign Header
Danger/Peligro
Corrosion Resistant
No
Sign Legend
Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Adhesive Style
Permanent
Metal Detectable
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.