Shop CONDOR

Danger, CONSTRUCTION AREA KEEP OUT, Spanish-Bilingual, 10 in W x 14 in H, Vinyl, 476J79

  • Mfr # 476J79

  • Zoro # G5846850


product price: 
$
4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
CONSTRUCTION AREA KEEP OUT/AREA DE CONSTRUCCION PROHIBIDO EL PASO
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476J79
Zoro #
G5846850
UPC #
00194484189327
Country of Origin
United States
Item
Safety Sign
Legend
CONSTRUCTION AREA KEEP OUT/AREA DE CONSTRUCCION PROHIBIDO EL PASO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
Header
Danger
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Background Color
White
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Legend Style
Text
Chemical Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Danger/Peligro
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend
Construction Area Keep Out/Area De Construccion Prohibido El Paso
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Number of Printed Sides
1
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Construction Area Keep Out/Area De Construccion Prohibido El Paso, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.