Safety Sign, 3 3/4 in H, 3 3/4 in W, Glow Vinyl, Circle, English, 480M54

  • Mfr # 480M54

  • Zoro # G5785171


product price:  $4.99
/ea

Key Features

Header
No Header
Legend
FLOOR ARROW MARKER
Width
3 3/4 in
Height
3 3/4 in
Sign Shape
Circle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
480M54
Zoro #
G5785171
UPC #
00194484244996
Country of Origin
United States

Dimensions

Width
3 3/4 in
Height
3 3/4 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
FLOOR ARROW MARKER
Sign Shape
Circle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-30 Degrees F to 175 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4), PSPA Class A, B
Legend Style
Symbol
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Green
Sign Legend Text Color
Green
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Anti-Slip Surface
No
Legend Pictogram Description
Top Right Corner Arrow
Adhesive Type
Acrylic
Average Outdoor Durability
3 yr
Sign Format
Other Format
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
No Header
Legend Pictogram ID
PARW-158
Maximum Service Temperature
175 Degrees F
Sign Legend
Exit Symbol
Minimum Application Temperature
-30 Degrees F
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Write on Surface
No
Glow In The Dark
Yes
Corrosion Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Chemical Resistant
No
Sign Legend Style
Symbol
Metal Detectable
No
IMO Standards
IMO A.752(18)
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.