Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 469K33

  • Mfr # 469K33

  • Zoro # G5131493


product price:  $2.69
/ea

Key Features

Header
No Header
Legend
Lock Out Here
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469K33
Zoro #
G5131493
UPC #
00194484042509
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Lock Out Here
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Format
Other Format
Sign Legend
Lock Out Here
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Legend Pictogram Description
Lock
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-76
Write on Surface
No
Sign Header
No Header
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Lock Out Here, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products