This item is Discontinued.

Condor Safety Sign, 7" H, 10" W, Vertical Rectangle, English, Spanish, 474P81 474P81

This item is Discontinued.

Condor

Safety Sign, 7" H, 10" W, Vertical Rectangle, English, Spanish, 474P81 (Discontinued)

Mfr # 474P81
Zoro # G5229487
UPC # 00194484030865
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474P81
Zoro #
G5229487
UPC #
00194484030865
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT SMOKE, EAT OR DRINK IN THIS AREA/PROHIBIDO FUMAR, COMER Y BEBER EN ESTA AREA
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger/Peligro
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-256
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Do Not Smoke, Eat Or Drink In This Area/Prohibido Fumar, Comer Y Beber En Esta Area
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Legend Pictogram Description
No Food
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Material Properties
Rigid
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Smoke, Eat Or Drink In This Area/Prohibido Fumar, Comer Y Beber En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.