Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465J66

  • Mfr # 465J66

  • Zoro # G5536583


product price: 
$
16.99
/ea

Key Features

Header
Danger
Legend
Confined Space Entry Permit Required No. _______
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465J66
Zoro #
G5536583
UPC #
00194484052232
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Confined Space Entry Permit Required No. _______
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Confined Space Entry Permit Required No. _____
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Text
Sign Header
Danger
Write on Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required No. _____, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products