Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 468R98

  • Mfr # 468R98

  • Zoro # G5625809


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Safety First
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468R98
Zoro #
G5625809
UPC #
00194484074777
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Green
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Header
Safety First
Sign Header Background Color
Green
Glow In The Dark
No
Sign Header Text Color
White
Chemical Resistant
Yes
Number of Printed Sides
1
Write on Surface
No
Mirror Print
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.