This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K09 476K09

This item is Discontinued.

Condor

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K09 (Discontinued)

Mfr # 476K09
Zoro # G5809732
UPC # 00194484189617
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476K09
Zoro #
G5809732
UPC #
00194484189617
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Construction Site No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Double-Sided
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Style
Text
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Metal Detectable
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Construction Site No Trespassing
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews