This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476L87 476L87

This item is Discontinued.

Condor

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476L87 (Discontinued)

Mfr # 476L87
Zoro # G5853047
UPC # 00194484191221
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476L87
Zoro #
G5853047
UPC #
00194484191221
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Construction Site No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Header
Notice
Sign Legend Background Color
White
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Sign Legend
Construction Site No Trespassing
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.