Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 477H72

  • Mfr # 477H72

  • Zoro # G5838502


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
LOOK OUT FOR CARS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
477H72
Zoro #
G5838502
UPC #
00194484208493
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR CARS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Text Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
Danger
ANSI Standards
ANSI Z535
Sign Legend
Look Out For Cars
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Cars, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.