Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465M60

  • Mfr # 465M60

  • Zoro # G5563962


product price: 
$
9.39
/ea

Key Features

Header
Danger
Legend
Non-Permit Confined Space Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465M60
Zoro #
G5563962
UPC #
00194484053376
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Non-Permit Confined Space Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Legend
Non-Permit Confined Space Authorized Personnel Only
Chemical Resistant
Yes
Sign Header
Danger
Material Properties
Rigid
Metal Detectable
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.