Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466F31

  • Mfr # 466F31

  • Zoro # G5795452


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Hearing Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466F31
Zoro #
G5795452
UPC #
00194484202866
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hearing Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
Metal Detectable
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Includes Mounting Hardware
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Style
Text
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Hearing Protection Required In This Area
Sign Header Text Color
White
Mirror Print
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.