Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469M14

  • Mfr # 469M14

  • Zoro # G5064451


product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469M14
Zoro #
G5064451
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Use Lockout Before Working On Equipment
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Header Text Color
White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend
Use Lockout Before Working On Equipment
State Specific Sign
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Before Working On Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews