Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472M67

  • Mfr # 472M67

  • Zoro # G5127853


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472M67
Zoro #
G5127853
UPC #
00194484021658
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Legend Pictogram ID
PADM-78
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Do Not Enter Door
Sign Legend
Do Not Enter
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.