This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475W57 475W57

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475W57 (Discontinued)

  • Mfr # 475W57
  • Zoro # G5838758
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475W57
Zoro #
G5838758
UPC #
00194484180850
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Acid Could Result In Moderate Injury.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200 App A, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Yellow
Sign Legend Text Color
Black, Yellow
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Metal Detectable
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header Background Color
Yellow
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Acid. Could Result In Moderate Injury.
Sign Header Text Color
Black
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header
Caution
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200 App A
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid. Could Result In Moderate Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.