This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476K38 476K38

This item is Discontinued.

Condor

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476K38 (Discontinued)

Mfr # 476K38
Zoro # G5830927
UPC # 00194484189884
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476K38
Zoro #
G5830927
UPC #
00194484189884
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Color
Black, Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Legend
Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death.
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
State Specific Sign
No
Chemical Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Red
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Metal Detectable
No
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Zone. Unauthorized Personnel Keep Out. Accident Will Result In Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.