This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476L89 476L89

This item is Discontinued.

Condor

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476L89 (Discontinued)

Mfr # 476L89
Zoro # G5850518
UPC # 00194484191238
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
476L89
Zoro #
G5850518
UPC #
00194484191238
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Construction Site No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Material Properties
Rigid
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Legend
Construction Site No Trespassing
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews