This item is Discontinued.
This item is Discontinued.
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479W07 (Discontinued)
Mfr #
479W07
Zoro #
G5812541
UPC # 00194484240004
Country of Origin United States
Category Electrical Hazard Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479W07
- Zoro #
- G5812541
- UPC #
- 00194484240004
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.055 in
- Depth
- 11/200 in
- Mounting Hole Dia.
- 0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend ___ Volts, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.