Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469L89

  • Mfr # 469L89

  • Zoro # G5626210


product price: 
$
9.79
/ea

Key Features

Header
Danger/Peligro
Legend
Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469L89
Zoro #
G5626210
UPC #
00194484082918
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Danger/Peligro
Sign Legend
Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Write on Surface
No
Sign Header Style
Text
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment Before Servicing/Bloquear El Equipo Antes De Dar Mantenimiento, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products