Shop CONDOR
See all product information
Create Account
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M63
Mfr # 465M63
Zoro # G5650607
product price:Â
$
7.29
/ea
Key Features
Header
Danger
Legend
Non-Permit Confined Space Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 465M63
- Zoro #
- G5650607
- UPC #
- 00194484053406
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text